0 items

Anchor Block Company XL™ 3 x 18 x 13 in. Concrete Wall Paver

A16057140

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
XL™
Color Finish
Charcoal
Height
3 in
Length
18 in
Material
Concrete
Width
13 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday