0 items

Anchor Block Company Mega-Tandem™ 3 x 24 x 12 in. Concrete Paver

A10070386

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
Mega-Tandem™
Color Finish
Smooth Grey
Height
3 in
Length
24 in
Width
12 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday