0 items

Anchor Block Company Edgestone™ 4 x 12 x 4 in. Concrete Paver

A14200261

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
Edgestone™
Color Finish
Copper
Height
4 in
Length
12 in
Material
Concrete
Width
4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday