0 items

Anchor Block Company Diamond Stone Cut® 6 x 17-1/4 x 12 in. Concrete Wall Paver

A16057074

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
Diamond Stone Cut®
Color Finish
Charcoal Brown
Height
6 in
Length
17-1/4 in
Material
Concrete
Width
12 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday