Anchor Block Company 7-1/2 in. Concrete Paver

A10200628

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Color Finish
Beige
Height
3-3/20 in
Length
7-1/2 in
Material
Porcelain

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday