7-1/2 in. Concrete Paver in Beige
7-1/2 in. Concrete Paver in Beige
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Color Finish Name:
- Beige
- Height:
- 3-3/20 in
- Length:
- 7-1/2 in
- Material:
- Porcelain