Anchor Block Company

7-1/2 in. Concrete Paver in Grey

Part #A10200698  |  Manufacturer Part #10200698

Color/Finish:
Grey

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Grey

Height: 3-3/20 in

Length: 7-1/2 in

Material: Porcelain