8 x 18 x 5 in. Concrete Paver in Grey
8 x 18 x 5 in. Concrete Paver in Grey
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Color Finish Name:
- Grey
- Height:
- 3-3/20 in
- Length:
- 5 in
- Material:
- Porcelain