Anchor Block Company

Brisa® 11 x 8 x 6 in. Wall End Edging in Arctic Gold

Part #A16057138  |  Manufacturer Part #16057138

Length:

8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: Brisa®

Color Finish: Arctic Gold

Height: 11 in

Length: 8 in

Material: Concrete

Width: 6 in