Anchor Block Company

Brisa® 11 x 8 x 6 in. Wall End Edging in Heritage

Part #A16057139  |  Manufacturer Part #16057139

Length:

8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: Brisa®

Color Finish: Heritage

Height: 11 in

Length: 8 in

Material: Concrete

Width: 6 in