Anchor Block Company
Catalina™ 2-3/8 x 12 x 12 in. Concrete Paver in Aspen 3-Piece
Part #A10070430 | Item #7532316 | Manufacturer Part #10070430
Product Details
Specifications
Collection: Catalina™
Color Finish: Aspen
Height: 2-3/8 in
Length: 12 in
Material: Concrete
Number Of Pieces: 3 Piece
Width: 12 in