2-3/8 x 9 x 6 in. Concrete Paver in Aspen 3-Piece

You last purchased this on
 
Anchor Block Company

Catalina™ 2-3/8 x 9 x 6 in. Concrete Paver in Aspen 3-Piece

This product requires certification to purchase.
You last purchased this on
 
Anchor Block Company

Catalina™ 2-3/8 x 9 x 6 in. Concrete Paver in Aspen 3-Piece

  • Fast #
  • Part #A10070433
  • Item #7532311
  • Manufacturer Part #10070433
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Aspen Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Collection:
Catalina™
Color Finish Name:
Aspen
Height:
2-3/8 in
Length:
9 in
Material:
Concrete
Number of Pieces:
3 Piece
Width:
6 in