2-3/4 x 13-3/4 x 13-3/4 in. Concrete Paver in Mahogany 4-Piece

You last purchased this on
 
Anchor Block Company

Charleston™ 2-3/4 x 13-3/4 x 13-3/4 in. Concrete Paver in Mahogany 4-Piece

This product requires certification to purchase.
You last purchased this on
 
Anchor Block Company

Charleston™ 2-3/4 x 13-3/4 x 13-3/4 in. Concrete Paver in Mahogany 4-Piece

  • Fast #
  • Part #A10502404
  • Item #7532338
  • Manufacturer Part #10502404
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Mahogany Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Charleston™
Color Finish Name:
Mahogany
Height:
2-3/4 in
Length:
13-3/4 in
Material:
Concrete
Number of Pieces:
4 Piece
Width:
13-3/4 in