10 x 17-1/4 x 4 in. Concrete Wall Paver in Grey
Diamond Pro® 10 x 17-1/4 x 4 in. Concrete Wall Paver in Grey
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- Diamond Pro®
- Color Finish Name:
- Grey
- Height:
- 4 in
- Length:
- 17-1/4 in
- Material:
- Concrete
- Width:
- 10 in