12 x 15-7/8 x 6 in. Concrete Wall Paver in Grey
Diamond Pro® 12 x 15-7/8 x 6 in. Concrete Wall Paver in Grey
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Collection:
- Diamond Pro®
- Color Finish Name:
- Grey
- Height:
- 12 in
- Length:
- 15-7/8 in
- Material:
- Concrete
- Width:
- 6 in