Diamond Stone Cut® 6 x 17-1/4 x 12 in. Concrete Wall Paver in Charcoal Brown

Part #A16057074  |  Item #7532403  |  Manufacturer Part #16057074

Call for Pricing EACH

Color/Finish:
Charcoal Brown

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: Diamond Stone Cut®

Color Finish: Charcoal Brown

Height: 6 in

Length: 17-1/4 in

Material: Concrete

Width: 12 in