Anchor Block Company
Diamond Stone Cut® 6 x 17-1/4 x 12 in. Concrete Wall Paver in Chestnut Tan
Part #A16057076 | Item #7532402 | Manufacturer Part #16057076
Product Details
Documents
Specifications
Collection: Diamond Stone Cut®
Color Finish: Chestnut Tan
Height: 6 in
Length: 17-1/4 in
Material: Concrete
Width: 12 in