9 x 12 x 6 in. Concrete Wall Paver in Mixed Sand

You last purchased this on
 
Anchor Block Company

Highland Stone® 9 x 12 x 6 in. Concrete Wall Paver in Mixed Sand

This product requires certification to purchase.
You last purchased this on
 
Anchor Block Company

Highland Stone® 9 x 12 x 6 in. Concrete Wall Paver in Mixed Sand

  • Fast #
  • Part #A16252295
  • Item #7532438
  • Manufacturer Part #16252295
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Mixed Sand Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Highland Stone®
Color Finish Name:
Mixed Sand
Height:
9 in
Length:
12 in
Material:
Concrete
Width:
6 in