Anchor Block Company Landings™ 18 x 48 x 6 in. Concrete Step Unit Paver

A16201601

Manufacturer Part #: 16201602

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
Landings™
Color Finish
Chestnut
Height
18 in
Length
48 in
Material
Concrete
Width
6 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday