Anchor Block Company
Landings™ 18 x 48 x 6 in. Concrete Step Unit Paver in Blu Stone
Part #A16201620 | Item #7539625 | Manufacturer Part #16201620
Product Details
- Dry-cast production provides consistent color throughout unit
- Palletized for easy removal by skid-steer loader
- Granite-like texture on tread surface
- Even bottom and consistent size offer installation ease
- Smooth sides allow steps to be placed side by side for longer treads
- Riser faces are uniquely designed to nest together creating an optional landing with a narrow joint
- Double-sided texture and two unique faces on the rise allow steps to be rotated for optimal aesthetics
Documents
Specifications
Collection: Landings™
Color Finish: Blu Iron
Depth: 18 in
Height: 6 in
Indoor Outdoor: Outdoor
Length: 48 in
Material: Concrete