18 x 48 x 6 in. Concrete Step Unit Paver in Charcoal and Brown
Landings™ 18 x 48 x 6 in. Concrete Step Unit Paver in Charcoal and Brown
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Collection:
- Landings™
- Color Finish Name:
- Charcoal, Brown
- Height:
- 18 in
- Length:
- 48 in
- Material:
- Concrete
- Width:
- 6 in