18 x 48 x 6 in. Concrete Step Unit Paver in Desert Tan
Landings™ 18 x 48 x 6 in. Concrete Step Unit Paver in Desert Tan
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- Landings™
- Color Finish Name:
- Desert Tan
- Height:
- 18 in
- Length:
- 48 in
- Material:
- Concrete
- Width:
- 6 in