Anchor Block Company

Mega-Dublin 2-3/8 x 8-3/4 x 7-1/16 in. Concrete Paver in Cambray Tan

Part #A10101546  |  Manufacturer Part #10101546

Color/Finish:
Cambray Tan

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: Mega-Dublin

Color Finish: Cambray Tan

Height: 2-3/8 in

Length: 8-3/4 in

Material: Concrete

Width: 7-1/16 in