Anchor Block Company

Mega-Kingston 2-3/8 x 10-5/8 x 7-1/16 in. Concrete Paver in Fieldstone 3-Piece

Part #A10154927  |  Manufacturer Part #10154927

Color/Finish:
Fieldstone

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: Mega-Kingston

Color Finish: Fieldstone

Height: 2-3/8 in

Length: 10-5/8 in

Material: Concrete

Number Of Pieces: 3 Piece

Width: 7-1/16 in