2-3/8 x 8-1/4 x 5-1/2 in. Concrete Paver in Cambray Tan
Mega-Kingston 2-3/8 x 8-1/4 x 5-1/2 in. Concrete Paver in Cambray Tan
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- Mega-Kingston
- Color Finish Name:
- Cambray Tan
- Height:
- 2-3/8 in
- Length:
- 8-1/4 in
- Material:
- Concrete
- Width:
- 5-1/2 in