Mega-Kingston 2-3/8 x 8-1/4 x 5-1/2 in. Concrete Paver in Charcoal

Part #A10450974  |  Item #7532318  |  Manufacturer Part #10450974

Call for Pricing EACH

Color/Finish:
Charcoal

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: Mega-Kingston

Color Finish: Charcoal

Height: 2-3/8 in

Length: 8-1/4 in

Material: Concrete

Width: 5-1/2 in