Anchor Block Company

Provence® 2-3/8 x 22-1/2 x 15 in. Concrete Paver in Niagara Grey 3-Piece

Part #A12052921  |  Manufacturer Part #12052921

Color/Finish:
Niagara Grey

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: Provence®

Color Finish: Niagara Grey

Height: 2-3/8 in

Length: 22-1/2 in

Material: Concrete

Number Of Pieces: 3 Piece

Width: 15 in