2-3/8 x 30 x 15 in. Concrete Paver in Niagara Grey

You last purchased this on
 
Anchor Block Company

Provence® 2-3/8 x 30 x 15 in. Concrete Paver in Niagara Grey

This product requires certification to purchase.
You last purchased this on
 
Anchor Block Company

Provence® 2-3/8 x 30 x 15 in. Concrete Paver in Niagara Grey

  • Fast #
  • Part #A12052917
  • Item #7532419
  • Manufacturer Part #12052917
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Niagara Grey Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Provence®
Color Finish Name:
Niagara Grey
Height:
2-3/8 in
Length:
30 in
Material:
Concrete
Width:
15 in