Anchor Block Company

Rinn™ Laziano® 2-3/8 x 12-3/8 x 8-1/4 in. Concrete Paver in Sahara Beige 3-Piece

Part #AA10154751  |  Manufacturer Part #10154751

Color/Finish:
Sahara Beige

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: Rinn™ Laziano®

Color Finish: Sahara Beige

Height: 2-3/8 in

Length: 12-3/8 in

Material: Concrete

Number Of Pieces: 3 Piece

Width: 8-1/4 in