Anchor Block Company

Rinn™ Medino® 2-3/4 x 20-5/8 x 13-3/4 in. Concrete Paver in Latte Macchiato 3-Piece

Part #A10154753  |  Manufacturer Part #10154753

Color/Finish:
Latte Macchiato

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: Rinn™ Medino®

Color Finish: Latte Macchiato

Height: 2-3/4 in

Length: 20-5/8 in

Material: Concrete

Number Of Pieces: 3 Piece

Width: 13-3/4 in