2-3/4 x 11 x 8-1/4 in. Concrete Paver in Blu Iron
Slaton Plus™ 2-3/4 x 11 x 8-1/4 in. Concrete Paver in Blu Iron
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- Slaton Plus™
- Color Finish Name:
- Blu Iron
- Height:
- 2-3/4 in
- Length:
- 11 in
- Material:
- Concrete
- Width:
- 8-1/4 in