Slaton Plus™ 2-3/4 x 11 x 8-1/4 in. Concrete Paver in Northwoods

Part #A10507469  |  Item #7532395  |  Manufacturer Part #10507469

Call for Pricing EACH

Color/Finish:
Northwoods

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: Slaton Plus™

Color Finish: Northwoods

Height: 2-3/4 in

Length: 11 in

Material: Concrete

Width: 8-1/4 in