2-3/4 x 13-3/4 x 13-3/4 in. Concrete Paver in Northwoods

You last purchased this on
 
Anchor Block Company

Slaton Plus™ 2-3/4 x 13-3/4 x 13-3/4 in. Concrete Paver in Northwoods

This product requires certification to purchase.
You last purchased this on
 
Anchor Block Company

Slaton Plus™ 2-3/4 x 13-3/4 x 13-3/4 in. Concrete Paver in Northwoods

  • Fast #
  • Part #A10507472
  • Item #7532408
  • Manufacturer Part #10507472
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Northwoods Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Slaton Plus™
Color Finish Name:
Northwoods
Height:
2-3/4 in
Length:
13-3/4 in
Material:
Concrete
Width:
13-3/4 in