Anchor Block Company Tandem® 3 x 18 x 7 in. Concrete Paver

A10079035

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
Tandem®
Color Finish
Shelby Blend
Height
3 in
Length
18 in
Width
7 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday