3-47/50 x 15-3/4 x 11-1/50 in. Concrete Wall Paver in Grey
Torpedo™ 3-47/50 x 15-3/4 x 11-1/50 in. Concrete Wall Paver in Grey
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Collection:
- Torpedo™
- Color Finish Name:
- Grey
- Height:
- 3-47/50 in
- Length:
- 15-3/4 in
- Material:
- Concrete
- Width:
- 11-1/50 in