Weston 4 x 12 x 8 in. Concrete Paver in Gascony Tan

Part #A16254125  |  Manufacturer Part #16254165

Starting at
Call for Pricing

Color/Finish:

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: Weston

Color Finish: Gascony Tan

Height: 4 in

Length: 12 in

Material: Concrete

Width: 8 in