4 x 12 x 8 in. Concrete Paver in Cotswold Mist
Weston 4 x 12 x 8 in. Concrete Paver in Cotswold Mist
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- Weston
- Color Finish Name:
- Cotswold Mist
- Height:
- 4 in
- Length:
- 12 in
- Material:
- Concrete
- Width:
- 8 in