Anchor Block Company

Weston 4 x 16 x 8 in. Concrete Wall Paver in Cotswold Mist 3-Piece

Part #A16254070  |  Manufacturer Part #16254070

Color/Finish:
Cotswold Mist

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Weston

Color Finish: Cotswold Mist

Height: 4 in

Length: 16 in

Material: Concrete

Number Of Pieces: 3 Piece

Width: 8 in