4 x 16 x 8 in. Concrete Wall Paver in Gascony Tan 3-Piece
Weston 4 x 16 x 8 in. Concrete Wall Paver in Gascony Tan 3-Piece
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Collection:
- Weston
- Color Finish Name:
- Gascony Tan
- Height:
- 4 in
- Length:
- 16 in
- Material:
- Concrete
- Number of Pieces:
- 3 Piece
- Width:
- 8 in