Weston 4 x 16 x 8 in. Concrete Wall Paver in Northwoods 3-Piece

Part #A16252672  |  Item #7539650  |  Manufacturer Part #16252672

Call for Pricing per SQUARE FOOT

Color/Finish:
Northwoods

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Weston

Color Finish: Northwoods

Height: 4 in

Length: 16 in

Material: Concrete

Number Of Pieces: 3 Piece

Width: 8 in