XL™ 3 x 18 x 13 in. Concrete Wall Paver in Charcoal

Part #A16057140  |  Item #7532500  |  Manufacturer Part #16057140

Call for Pricing EACH

Color/Finish:
Charcoal

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: XL™

Color Finish: Charcoal

Height: 3 in

Length: 18 in

Material: Concrete

Width: 13 in