3 x 18 x 13 in. Concrete Wall Paver in Desert Tan
XL™ 3 x 18 x 13 in. Concrete Wall Paver in Desert Tan
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Collection:
- XL™
- Color Finish Name:
- Desert Tan
- Height:
- 3 in
- Length:
- 18 in
- Material:
- Concrete
- Width:
- 13 in