Anchor Block Company

XL™ 3 x 18 x 13 in. Concrete Wall Paver in Graphite

Part #A16056252  |  Manufacturer Part #16056252

Color/Finish:
Graphite

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: XL™

Color Finish: Graphite

Height: 3 in

Length: 18 in

Material: Concrete

Width: 13 in