3 x 18 x 13 in. Concrete Wall Paver in Grey

You last purchased this on
 
Anchor Block Company

XL™ 3 x 18 x 13 in. Concrete Wall Paver in Grey

This product requires certification to purchase.
You last purchased this on
 
Anchor Block Company

XL™ 3 x 18 x 13 in. Concrete Wall Paver in Grey

  • Fast #
  • Part #A16057142
  • Item #7532497
  • Manufacturer Part #16057142
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Grey Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Collection:
XL™
Color Finish Name:
Grey
Height:
3 in
Length:
18 in
Material:
Concrete
Width:
13 in