Heavy Canvas Gloves in Red and White
Heavy Canvas Gloves in Red and White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Abrasion-resistant
- Nap-in double palm
Specifications
- Color Finish Name:
- Red/White
- Glove Type:
- General Purpose, Work
- Material:
- Cotton
- Material Type:
- Canvas
- Reusable:
- Yes