L Size Canvas General Purpose Gloves
L Size Canvas General Purpose Gloves
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Use for general duty applications
- Abrasion-resistant
- Economical and breathable
Specifications
- Color Finish Name:
- White
- Glove Size:
- L
- Glove Type:
- General Purpose, Work
- Material:
- Cotton
- Material Type:
- Canvas
- Reusable:
- Yes