Anchor

L Size Canvas Work Gloves

Part #ANR1090  |  Manufacturer Part #ANR 1090

Glove Size:

L
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Sturdy hand protection
  • Added grip and longer wear
  • Economical and breathable
  • Abrasion-resistant

Specifications

Color Finish: [White, Orange]

Glove Size: L

Glove Type: Work

Material: Canvas

Reusable: Yes