Anchor Sateen Jacket in Green

ANRCA1200

Clothing Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Collar protects neck
  • Cuffs have adjustable snaps for flashback protection
  • Flame-retardant jacket provides layer of protection for operations such as welding

SPECIFICATIONS

Clothing Size
L
Color Finish
Green
Material
Cotton, Sateen

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday