Anco Products

6 in. x 25 ft. Polyethylene R8 Flexible Air Duct

Part #A4625U  |  Manufacturer Part #4625

Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Versatile air duct product capable of performing in low to high pressure residential or commercial HVAC applications
  • Well suited for main trunk lines, supply and return lines, connecting lines, as well as runs to diffusers and room registers
  • Constructed around Anco's "ULTRA 10" core - wrapped in a thick blanket of thermally certified energy saving insulation
  • Class 1 air duct material with certified r-values
  • Packaged in corrugated box

Documents

Specifications

ASTM Specifications: ASTM E96

Diameter: 6 in

Duct Shape: Round

Length: 25 ft

Material: [Plastic, Steel]

Material Type: Polyethylene

Maximum Airflow: 4000

R value: R8

UL Listed: UL 181 Class 1