1/4 x 1-3/8 in. MPT Brass Hex Nipple
1/4 x 1-3/8 in. MPT Brass Hex Nipple
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Straight, Hex, Nipple
- Length:
- 1-3/8 in
- Material:
- Brass
- Maximum Temperature:
- 250
- Pressure - Maximum:
- 1000 psi
- Temperature Range:
- -65 to 250 Deg F